Trousers, Pro Industry FAS
Supplier: FRISTADS KANSAS
Certificates
About this item
Durable trousers made of FAS® twill (100% cotton). Especially made for industrial workers with emphasis on comfort, durability and functionality.
- Two front and back pockets, one back pocket with flap
- Leg pocket over side seam with inside folding-ruler pocket and three extra pockets
- Leg pocket with flap
- Mobile phone pocket with flap
Weight: 375 g/m²
Specifications
- Catalog No:
- KWIN100290541C62
- KWIN100290541C156
- KWIN100290541C44
- KWIN100290541C46
- KWIN100290541C48
- KWIN100290541C50
- KWIN100290541C52
- KWIN100290541C146
- KWIN100290541C54
- KWIN100290541C148
- KWIN100290541C56
- KWIN100290541C150
- KWIN100290541C58
- KWIN100290541C152
- KWIN100290541C60
- KWIN100290541C154
- Model:
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Pro Industry FAS
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- FAS® twill, 100% cotton
- Weight:
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
Specifications
Frequently Bought Together