Pullover with zip, Match 3-function
Catalog # 113-5346
Supplier: FRISTADS KANSAS
Specifications
- Clothing Size:M
- Closure type:Zip closure
- Garment application:General Purpose
- Gender:Unisex
- Colour:Black
- Seq:02
- Fabric:58% polyester and 42% cotton
- Sleeve or leg length:Long
- Weight:205 g/m²
- Pk:1
Specifications
About this item
Longsleeved shirt made of 58% polyester and 42% cotton. The 3-function fabric absorbs moisture and keeps the skin warm and dry.
- High collar with short zip
- Wide cuffs
- Lengthened back
Weight: 205 g/m²