Bodywarmer, SIERRA2
Supplier: DELTA PLUS
Certificates
About this item
This cold resistant waistcoat made of 65% polyester and 35% cotton feature a wadded polyester Taffeta lining.
- Nine pockets, including hand pockets
- Fastening with zip under storm flap
- Elasticated on both sides and back
- Lower back protection, wind-breaker arm hole
- Fixed badge holder included
Ideal for outdoor use and demanding environments.
Specifications
- Catalog No:
- DELPSIER2BMXX
- DELPSIER2BMXG
- DELPSIER2BMTM
- DELPSIER2BMPT
- DELPSIER2BMGT
- DELPSIER2BM3X
- Model:
- SIERRA2
- SIERRA2
- SIERRA2
- SIERRA2
- SIERRA2
- SIERRA2
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Cryo, Cold
- Cryo, Cold
- Cryo, Cold
- Cryo, Cold
- Cryo, Cold
- Cryo, Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
Specifications
Frequently Bought Together