Pilot's jacket, Pro Crafts
Anbieter: FRISTADS KANSAS
Zertifikate
Über diesen Artikel
Pilot's jacket made from Polydex® (100% polyester) with quilted inner lining. The jacket is resistant to dirt, oil and water and is reinforced with nylon at the points subjected to stress (shoulder section and elbows).
- Zip up to the top of the collar, faux fur-lined collar
- Elasticated, ribbed cuffs and waistband
- Reflective piping at the front and back
- Two chest and front pockets with zip, concealed ID pocket
- Sleeve pockets with zip and pen pouch, sleeve pocket with rip-tape fastening, two inner pockets
- Loop for earphones, two D-rings
- Zip in the lining facilitates customised embroidery and heat (iron on) transfers
Weight: 445 g/m²
Technische Daten
- Catalog No:
- 113-00359
- 113-00355
- 113-00360
- 113-00361
- 113-00336
- 113-00335
- 113-00356
- 113-00338
- 113-00337
- 113-00334
- 113-00358
- 113-00357
- 113-00339
- 113-00340
- Model:
- PP-464
- PP-464
- PP-464
- PP-464
- PP-464
- PP-464
- PP-464
- PP-464
- PP-464
- PP-464
- PP-464
- PP-464
- PP-464
- PP-464
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- Weight:
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
- 445 g/m²
Technische Daten
Frequently Bought Together