High visibility winter trousers, 2034 PP
Fournisseur: FRISTADS KANSAS
Certificats
À propos de cet article
These trousers are made from dirt-, oil- and water-repellent Polydex fabric consisting of 100% polyester. With quilted polyester lining.
- Belt loops, adjustable waistband, D-ring
- Two front pockets with covered zips, two back pockets with flaps and velcro fastening
- Folding rule pocket with pen pocket, two buttons and loops for two sheath knifes
- Leg pocket with flap and velcro fastening, mobile phone pocket with flap and velcro fastening, and D-ring with
- plastic ID-card holder
- Rounded knees, Cordura®-reinforced knee pockets with inside opening for height-adjustable knee pads
- Cordura® reinforced thigh and leg ends
- Adjustable leg ends with short zip
Weight: 270 g/m² (outer fabric); 130 g/m² (lining)
Certifications: EN 471 (2-2)
Spécifications
- Catalog No:
- KWIN100984396XL
- KWIN1009843962XL
- KWIN1009843963XL
- KWIN100984196S
- KWIN100984396M
- KWIN100984396S
- KWIN1009841713XL
- KWIN100984271S
- KWIN100984271XL
- KWIN1009841712XL
- KWIN100984271XS
- KWIN100984196XS
- KWIN1009842712XL
- KWIN100984171M
- KWIN100984171L
- KWIN100984171S
- KWIN1009842713XL
- KWIN100984271L
- KWIN100984271M
- KWIN1009841963XL
- KWIN1009841962XL
- KWIN100984171XS
- KWIN100984171XL
- KWIN100984396L
- KWIN100984196XL
- KWIN100984196M
- KWIN100984196L
- KWIN100984396XS
- Model:
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- 2034 PP
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
- 305 g/m²
Spécifications
Frequently Bought Together