Welding trousers with waistband, Flam
Protective trousers made from 75% cotton and 25% polyester. The cotton/polyester fabric mix offers long lasting protection against open flames and sources of heat thanks to the flame-retardant used.
- Two back pockets and one leg pocket with flap and rip-tape fastening, two side pockets
- Folding rule pocket with extra pocket
- Pre-formed knee with knee pockets
Weight: 340 g/m²
EN 61482-1-2 (class 1), EN ISO 11611 (A1 class 1), EN ISO 11612 (A1 B1 C1)
: EN 61482-1-2 (class 1), EN ISO 11611 (A1 class 1), EN ISO 11612 (A1 B1 C1)
- Catalog No:
- 113-3788
- 113-3907
- 113-3790
- 113-3795
- 113-3789
- 113-3794
- 113-3798
- 113-3797
- 113-3791
- 113-3796
- 113-3783
- 113-3903
- 113-3799
- 113-3782
- 113-3785
- 113-3905
- 113-3904
- 113-3784
- 113-3787
- 113-3792
- 113-3786
- 113-3906
- 113-3793
- Model:
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- FLAM
- Garment application:
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Welding, Industrial
- Risk area:
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Heat, Flame-retardant
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
Frequently Bought Together