Order Entry
Switzerland
Orders LinkContactUsLinkComponent
High visibility bump caps, CoolCap

High visibility bump caps, CoolCap

Hi-vis orange
Catalog # 111-1678
High visibility bump caps, CoolCap
Catalog # 111-1678
High visibility bump caps, CoolCap
High visibility bump caps, CoolCap

Hi-vis orange

Price
SFr. 29.00
Log in for availability
1 * 1 ST
Product Details & Documents

This polyester bump cap is fitted over an ABS liner to provide lightweight head protection where high impact resistance is not essential, but where there is a risk of minor bumps or scrapes to the head. Suitable applications include automotive, airline, transport, shipping, railway and engineering industries.

  • Shell made of lightweight ABS
  • Breathable due to sleek three panel design with improved side ventilation
  • Removable foam side inserts provide 45% more shock absorbency than standard ABS liner
  • Fluorescent colours for improved visibility

For head size 54 – 59 cm

Weight: 155 g

Certifications: EN 812

Specifications
  • Colour:
    Hi-vis orange
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.