Examination gloves, latex, Vasco® Powdered
Catalog # BRAU6066542
Supplier: B. Braun
Specifications
- Glove size:M
- Packed:100/box
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Powdered / powder-free:Powdered
- Colour:Natural
- Length:240 mm
- Seq:02
- EN norm:EN 455, EN ISO 374-1 Type C, EN ISO 374-5 VIRUS
- Cuff style:Beaded
- Finger thickness:0,10 mm
- Palm thickness:0,08 mm
- Cuff thickness:0,055 mm
- Finish:Micro-textured
- Pk:100
Specifications
About this item
These disposable gloves are ideal for medical examinations.
- Non sterile
- Straight fingers, ambidextrous fitting
- Powdered for easier donning
- Micro-rough surface, textured fingers for improved grip
Certifications: EN 455, EN ISO 374-1 Type C, EN ISO 374-5 VIRUS; Cat. III; AQL 1,5
Food contact approved
Food contact approved