Order Entry
Switzerland
ContactUsLinkComponent
 
pH/°C testers, 206
 :  Testo
 
undefined
pH/°C testers, 206
 :  Testo

 

  • Catalog No:
  • TEST0563.2061
  • TEST0563.2063
  • TEST0563.2065
  • TEST0563.2062
  • TEST0563.2066
  • Model:
  • 206 pH1
  • 206 pH3
  • 206 pH1
  • 206 pH2
  • 206 pH2
  • pH range:
  • 0...+14
  • 0...+14
  • 0...+14
  • 0...+14
  • 0...+14
  • pH resolution:
  • 0,01
  • 0,01
  • 0,01
  • 0,01
  • 0,01
  • pH accuracy:
  • ±0,02
  • ±0,02
  • ±0,02
  • ±0,02
  • ±0,02
  • pH calibration:
  • 1, 2, or 3-point calibration
  • 1, 2, or 3-point calibration
  • 1, 2, or 3-point calibration
  • 1, 2, or 3-point calibration
  • 1, 2, or 3-point calibration
  • Temperature range:
  • 0...+60 °C
  • Depending on sensor
  • 0...+60 °C
  • 0...+60 °C
  • 0...+60 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,4 °C
  • ±0,4 °C
  • ±0,4 °C
  • ±0,4 °C
  • ±0,4 °C
  • Temperature compensation:
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Display:
  • LCD, 2 lines
  • LCD, 2 lines
  • LCD, 2 lines
  • LCD, 2 lines
  • LCD, 2 lines
  • Power supply:
  • 1 × CR2032 battery
  • 1 × CR2032 battery
  • 1 × CR2032 battery
  • 1 × CR2032 battery
  • 1 × CR2032 battery
  • Compliance:
  • IP68
  • IP68
  • IP68
  • IP68
  • IP68
  • W×D×H:
  • 33×20×197 mm
  • 33×20×197 mm
  • 33×20×197 mm
  • 33×20×197 mm
  • 33×20×197 mm
  • Weight:
  • 0,069 kg
  • 0,062 kg
  • 0,069 kg
  • 0,062 kg
  • 0,062 kg

 

Probes

 

Frequently Bought Together