Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Digital mini waterproof thermometers

Digital mini waterproof thermometers

Mini thermometer, waterproof, −20…+230 °C, ±1,0 (−20…+53,9);
±0,8 (54…90);
±1,0 (90,1…180);
±1,5 (180,1…230) °C, 0,1 (−19,9…+199,9);
1,0 °C, Ø×L: 3,5×120 mm, 150×45×30 mm, 36 g
Catalog # TEST0560.1113
Supplier:   Testo
Digital mini waterproof thermometers
Catalog # TEST0560.1113
Supplier:  Testo
Digital mini waterproof thermometers
Digital mini waterproof thermometers

Mini thermometer, waterproof, −20…+230 °C, ±1,0 (−20…+53,9);
±0,8 (54…90);
±1,0 (90,1…180);
±1,5 (180,1…230) °C, 0,1 (−19,9…+199,9);
1,0 °C, Ø×L: 3,5×120 mm, 150×45×30 mm, 36 g

Price
SFr. 44.00
Log in for availability
1 * 1 ST
Product Details & Documents

These digital mini thermometers have a measuring range from −20 to +230 °C. After the measurement, it can simply be rinsed under running water, or even cleaned in a dishwasher. Suitable for a wide range of applications, such as the food and pharmaceutical sector or in HVAC applications.

  • Waterproof with protective class IP 67
  • Battery charge level indicator
  • Maximum/minimum and 'HOLD' button
  • Protective sleeve holder

This thermometer allows to measure the air temperature and core temperature of a variety of different media such as liquid, soft and powdery media and the ambient air temperature as well in various applications.

Specifications
  • Range:
    −20…+230 °C
  • Resolution:
    0,1 (−19,9…+199,9);
    1,0 °C
  • Weight:
    36 g
  • Description:
    Mini thermometer, waterproof
  • W×D×H:
    150×45×30 mm
  • Accuracy:
    ±1,0 (−20…+53,9);
    ±0,8 (54…90);
    ±1,0 (90,1…180);
    ±1,5 (180,1…230) °C
  • Probe:
    Ø×L: 3,5×120 mm
  • Cat. No.:
    TEST0560.1113
  • Battery type:
    Button cell LR44
  • Protection class:
    IP 67
  • Housing material:
    ABS
  • L×W:
    150×45 mm
  • Display:
    LCD
  • Operating temperature:
    −10...+50 °C