Order Entry
Switzerland
ContactUsLinkComponent
Desiccators, mini vacuum, SP Bel-Art
Desiccators, mini vacuum, SP Bel-Art
  467-2245
undefined
Desiccators, mini vacuum, SP Bel-Art
  467-2245

 

  • Type:
    With stopcock
  • Pk:
    1
  • Ø ext.×H:
    175×126 mm

 

 

Desiccators with top made of clear polycarbonate, for easy viewing of contents, and white polypropylene bottom. The small size of this desiccator allows quick vacuum creation for rapid, repeated degassing of multiple samples.

  • Vacuum rating of 740 mm Hg
  • Stopcock with 2 mm PTFE plug accepts tubing with ¼ to ³/₈" int.Ø

Peripheral flange around the bottom fits in to two snap locks and seals the two halves against a Buna-N O-ring.