Desiccators, vacuum, SP Bel-Art Techni-Dome®
Codice catalogo BELAF420290000
Nome del fornitore: Bel-Art Products, a Part of SP
Specifiche
- Description:Vacuum desiccator, one gas port, W×H: 600×600 mm
- Pk:1
Specifiche
Informazioni su questo articolo
This domed desiccator provides a spacious interior for large, moisture sensitive materials. Laboratory grade polycarbonate provides a clear, unobstructed view of contents.
- Two removable PP shelves with Ø 365 and 225 mm
- Side handles provide easy portability
- Gas ports can be closed to allow use with standard desiccants
Interior volume of 65 L, holds items up to 450 mm tall or wide, including racks, trays and instruments. Tapered stopcock accepts ¼ to ³/₈" int.Ø and have easy turning PTFE valve to facilitate the turbulence-free entrance of gases, minimizing disturbance of the contents.