Order Entry
Switzerland
ContactUsLinkComponent
Multipurpose Centrifuge for Dairy Laboratory, SuperVario-N
Multipurpose Centrifuge for Dairy Laboratory, SuperVario-N
Catalog # 614-0174
Supplier:  GERBER FUNKE
undefined
Multipurpose Centrifuge for Dairy Laboratory, SuperVario-N
Catalog # 614-0174
Supplier:  GERBER FUNKE

Specifications

  • Max. capacity:
    Head A: 36 butyrometer buckets or 18 Babcock buckets
    Head B: 8 Mojonnier tubes
    Head C: 6 solubility index tube buckets
  • Max. speed:
    1130 min⁻¹
  • Temperature:
    up to 68 °C
  • Description:
    Multipurpose centrifuge SuperVario-N
  • Model:
    SuperVario-N
  • Max. RCF:
    372 ×g
  • Power supply:
    230 V / 50 - 60 Hz / 1200 VA
  • Timer:
    1 - 99 min
  • Weight:
    26 kg
  • Pk:
    1

Specifications

About this item

Bench top centrifuge with high versatility, offering four program settings: Dr. N. Gerber's method, Babcock's method (determination of fat content), Roese-Gottlieb's (determination of fat content, reference method), and Solubility (determination of powdered milk solubility).

  • Stainless steel housing
  • Programmable rotor speed from 600 to 1130 min⁻¹ (77 to 372 ×g) in increments of 10 min⁻¹
  • Programmable heater up to +68 °C in increments of 1 °C
  • Programmable centrifugation time from 1 to 99 minutes
  • Automatic lid locking, imbalance switch off, automatic brake