Gel documentation systems, ChromaDoc-It™
Codice catalogo UVPA97-0109-02
Nome del fornitore: UVP ULTRA VIOLET PRODUCTS
Specifiche
- Description:ChromaDoc-It™, with UV transilluminator (15 W), 254/365 nm on both sides, DigiCam 130, emission filters, Chromato-Vue™ cabinet with camera mount and capture software
- W×D×H:502×419×391 mm
- Camera:DigiCam 130, 17,9 MP
- Display:Digital color imaging
- Filters:EtBr Red 570 - 640nm
- Pk:1
Specifiche
Informazioni su questo articolo
The ChromaDoc-It™ system connects to a computer for acquisition and documentation of thin layer chromatography (TLC) images. The high resolution Digi camera is controlled by UVP's exclusive capture software.
- DigiCam 130 digital colour camera with 17,9 megapixel resolution
- Low profile Chromato-Vue UV viewing cabinet (15 W) includes overhead UV (254/365 nm)
- Capture software controls camera functions, image capture and image enhancement; allows live preview of images
Application: Thin Layer Chromatography (TLC) gel imaging with overhead UV lamps.
Caution: UVP software requires Microsoft Windows 8, Windows 7 or Vista (32-bit or 64-bit).