Order Entry
Switzerland
ContactUsLinkComponent
VWR® INCU-Line® IL 10, IL 23, IL 56, Digital Incubators
VWR® INCU-Line® IL 10, IL 23, IL 56, Digital Incubators
Supplier:  VWR Collection
Certificates
undefined
VWR® INCU-Line® IL 10, IL 23, IL 56, Digital Incubators
Supplier:  VWR Collection
Certificates

Specifications

  • Catalog No:
  • 390-0999
  • 390-0385
  • 390-0384
  • 390-0482
  • Model:
  • IL 56
  • IL 10
  • IL 10
  • IL 23
  • Temperature fluctuation (time):
  • ±0,5 @ 37 °C*
  • ±0,5 @ 37 °C*
  • ±0,5 @ 37 °C*
  • ±0,5 @ 37 °C*
  • Temperature variation (spatial):
  • ±1 °C @ 37 °C *
  • ±0,5 °C @ 37 °C *
  • ±0,5 °C @ 37 °C *
  • ±0,5 °C @ 37 °C *
  • Temperature range:
  • Ambient +5…70 °C
  • Ambient +5…70 °C
  • Ambient +5…70 °C
  • Ambient +5…70 °C
  • Capacity:
  • 56 L
  • 10 L
  • 10 L
  • 23 L
  • Convection type:
  • Natural convection
  • Natural convection
  • Natural convection
  • Natural convection
  • Nominal power consumption:
  • 220 W
  • 70 W
  • 70 W
  • 160 W
  • Max. load per shelf:
  • 10 kg
  • 3 kg
  • 3 kg
  • 3 kg
  • Int. W×D×H:
  • 390×360×400 mm
  • 230×220×200 mm
  • 230×220×200 mm
  • 290×290×270 mm
  • Ext. W×D×H:
  • 453×420×546 mm
  • 285×280×335 mm
  • 285×280×335 mm
  • 340×360×400 mm
  • Weight:
  • 23,6 kg
  • 8,3 kg
  • 8,3 kg
  • 12,8 kg

Specifications

UK Plug (Free of Charge) must be ordered by UK customers

Product Information