Order Entry
Switzerland
ContactUsLinkComponent
Eco stopcock plugs for lateral burettes, with bore and taper 1:10, BOLA
Eco stopcock plugs for lateral burettes, with bore and taper 1:10, BOLA
Catalog # BOHLJ1265-10
Supplier:  Bohlender
undefined
Eco stopcock plugs for lateral burettes, with bore and taper 1:10, BOLA
Catalog # BOHLJ1265-10
Supplier:  Bohlender

Specifications

  • Hole Ø:
    1,5 mm
  • Thread:
    M 8
  • Pk:
    1
  • Spigot:
    12,5/27 NS

Specifications

About this item

PTFE/PP.

  • Temperature resistance: from –10 to +120 °C
  • Universal chemical resistance
  • Taper: 1:10

With bore, smooth surface, with grip and nut made of PP, washer included.