Order Entry
Switzerland
Orders LinkContactUsLinkComponent
WHEATON® Bottle Top Vacuum Filtration System

WHEATON® Bottle Top Vacuum Filtration System

Supplier:   DWK Life Sciences
WHEATON® Bottle Top Vacuum Filtration System
Supplier:  DWK Life Sciences
Certificates
WHEATON® Bottle Top Vacuum Filtration System
WHEATON® Bottle Top Vacuum Filtration System

3 Options Available Below

Product Details & Documents

The system is designed to collect the filtrate directly into a standard laboratory bottle.

Glass components are manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements. Connection to the bottle is made with a polybutylene terephthalate (PBT) cap and a PTFE-faced silicone sealing ring.

Delivery information: Includes a coarse porosity (40 to 60 µm) fritted glass support base, graduated funnel (300 ml), anodised aluminium clamp, and reservoir (1 L).

Product Family Options

With fritted glass support

Product Information

  • Capacity
    Membrane Ø
    Pore size
    Availability
    Price
  • WHEA419520-47
    Glass filtration complete unit, with fritted glass support and GL 45 thread connection
    Glass filtration complete unit, with fritted glass support and GL 45 thread connection
    300 ml
    47 mm
    40,00 – 60,00 µm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 980.00
    SFr. 980.00
    1 * 1 ST
       SFr. 980.00

With stainless steel support

Product Information

  • Capacity
    Membrane Ø
    Pore size
    Availability
    Price
  • WHEA419530-47
    Glass filtration complete assemblies, with stainless steel 316 support
    Glass filtration complete assemblies, with stainless steel 316 support
    300 ml
    47 mm
    40,00 – 60,00 µm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’030.00
    SFr. 1’030.00
    1 * 1 ST
       SFr. 1’030.00

Filtration adapter assembly

Product Information

  • Capacity
    Membrane Ø
    Pore size
    Availability
    Price
  • WHEA419505
    Filtration adapter assembly to connect 47 and 90 mm filtration assemblies
    Filtration adapter assembly to connect 47 and 90 mm filtration assemblies
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 330.00
    SFr. 330.00
    1 * 1 ST
       SFr. 330.00

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PTFE/silicone sealing ring, interior.Ø 26 mm, for 45 mm cap
    PTFE/silicone sealing ring, interior.Ø 26 mm, for 45 mm cap
    WHEA240780
    Log in for availability
    1 * 10 ST - SFr. 814.00

Product Information

  • Catalog #
    Availability
    Price
  • PBT cap, GL 32, with 19 mm opening
    PBT cap, GL 32, with 19 mm opening
    WHEA240754
    Log in for availability
    1 * 10 ST - SFr. 119.00

Product Information

  • Catalog #
    Availability
    Price
  • PBT cap, 45 mm, with 39 mm opening
    PBT cap, 45 mm, with 39 mm opening
    WHEA240755
    Log in for availability
    1 * 10 ST - SFr. 193.00

Product Information

  • Catalog #
    Availability
    Price
  • Adapter, for quick dissconnect
    Adapter, for quick dissconnect
    WHEA419501
    Log in for availability
    1 * 12 ST - SFr. 623.00

Product Information

  • Catalog #
    Availability
    Price
  • Filtartion base, 47 mm, with vacuum fitting
    Filtartion base, 47 mm, with vacuum fitting
    WHEA419502
    Log in for availability
    1 * 1 ST - SFr. 339.00

Product Information

  • Catalog #
    Availability
    Price
  • Funnel, glass, graduated, 47 mm, 300 ml
    Funnel, glass, graduated, 47 mm, 300 ml
    WHEA419350
    Log in for availability
    1 * 1 ST - SFr. 166.00

Product Information

  • Catalog #
    Availability
    Price
  • Glass adapter only
    Glass adapter only
    WHEA419506
    Log in for availability
    1 * 1 ST - SFr. 99.00