Centrifugal filtration units, Vivaspin® Turbo 15
Supplier: Sartorius
Certificates
About this item
Vivaspin® Turbo 15 can handle 0,1 to 15 ml sample volume in swing bucket rotors and 11 ml in fixed angle rotors accepting 50 ml centrifuge tubes.
- High retentate recovery >95%
- pH 1 to 14 suited PS housing with high chemical compatibility
- Safe sample concentration and easy recovery due to unique, angular and pipette friendly dead-stop pocket
- Volume graduation for easy detection/monitoring of the concentrate volume
The Vivaspin® Turbo 15 optimised design, the sleek internal profile, ensures maximum process speeds right the way down to the last few micro litres after >100 fold concentration.
Specifications
- Catalog No:
- 512-0564
- 512-0563
- 512-0566
- 512-0565
- 512-0558
- 512-0557
- 512-0560
- 512-0562
- 512-0559
- 512-0561
- 512-0568
- 512-0567
- Filtration area:
- 7,2 cm²
- 7,2 cm²
- 7,2 cm²
- 7,2 cm²
- 7,2 cm²
- 7,2 cm²
- 7,2 cm²
- 7,2 cm²
- 7,2 cm²
- 7,2 cm²
- 7,2 cm²
- 7,2 cm²
- Max. RCF:
- 4000 ×g
- 4000 ×g
- 4000 ×g
- 4000 ×g
- 4000 ×g
- 4000 ×g
- 4000 ×g
- 4000 ×g
- 4000 ×g
- 4000 ×g
- 4000 ×g
- 4000 ×g
- Ø×H:
- 27×77/118 mm
- 27×77/118 mm
- 27×77/118 mm
- 27×77/118 mm
- 27×77/118 mm
- 27×77/118 mm
- 27×77/118 mm
- 27×77/118 mm
- 27×77/118 mm
- 27×77/118 mm
- 27×77/118 mm
- 27×77/118 mm
- Dead stop volume:
- 60/100 µl
- 60/100 µl
- 60/100 µl
- 60/100 µl
- 60/100 µl
- 60/100 µl
- 60/100 µl
- 60/100 µl
- 60/100 µl
- 60/100 µl
- 60/100 µl
- 60/100 µl
- Hold-up volume:
- < 10 μl
- < 10 μl
- < 10 μl
- < 10 μl
- < 10 μl
- < 10 μl
- < 10 μl
- < 10 μl
- < 10 μl
- < 10 μl
- < 10 μl
- < 10 μl
Specifications
Frequently Bought Together