Order Entry
Switzerland
ContactUsLinkComponent
Total immersion temperature probes, BOLA
Total immersion temperature probes, BOLA
Catalog # BOHLP1780-20
Supplier:  Bohlender
undefined
Total immersion temperature probes, BOLA
Catalog # BOHLP1780-20
Supplier:  Bohlender

Specifications

  • Range:
    −200…+250 °C
  • Length:
    50 mm
  • Pk:
    1
  • Ø×L:
    4×50 mm

Specifications

About this item

Total immersion PTFE probe (class A, PRT 100), with white PFA-coated cable (4 strands) and collar ring Ø 5 mm.

  • Typical response times of T 50 is 4 to 6 seconds and T 90 is 6 to 8 seconds

Used for measuring temperatures in autoclaves and can be immersed totally into the liquid.

Certifications: FDA confirmed.