Order Entry
Switzerland
ContactUsLinkComponent
 
Fine dosage syringes, Omnican®-F
Catalog # 720-2560
Supplier:  B. Braun
undefined
Fine dosage syringes, Omnican®-F
Catalog # 720-2560
Supplier:  B. Braun

Specifications

  • Capacity:
    1 ml
  • Description:
    Fine dosage syringes, individually packaged
  • Graduation:
    0,01 ml
  • Pk:
    100

Specifications

About this item

PP/PS fine dosage syringes, 1 ml, ideal for tuberculin, heparin and allergy testing. Easy aspiration up to the maximum volume. The integrated needle (Ø 0,30 mm, length 12 mm, 30 G) ensures no dead space and no wasted medication. PVC-free.

  • Good contrast, permanent black markings, with intervals of 0,01 ml
  • Plunger gasket, made of synthetic rubber - extremely slow aspiration or injection, smoother plunger action with double sealing ring
  • Safe plunger backstop
  • Transparent protective cap for needle
Packaging: Dispenser box of 100 units.