Über diesen Artikel
The refrigerated CentriVap centrifugal concentrator is designed to rapidly concentrate multiple small heat-sensitive samples, such as RNA and proteins, using centrifugal force, vacuum and controlled temperature. The concentrator combines a refrigeration system that cools to −4 °C with a heater that warms to 100 °C to achieve the user's desired set point temperatures. With an epoxy-coated aluminum chamber.
Vacuum pumps provide a reliable vacuum source for the concentrators.
CentriVap Rotors hold tubes at an angle to maximize the surface area and are easily interchangeable. Glassware is not included.
Traps are connected between the evaporator and vacuum pump to provide additional protection to the pump. The inserts require a clear polypropylene canister with mounting bracket or clear polypropylene canister with stand for proper use.
Technische Daten
- Catalog No:
- 531-0190
- 531-0189
- 531-1030
- Max. power absorbed:
- 300 W
- 300 W
- 300 W
- Controls:
- RUN/STOP button, PREHEAT/ COOL button, set point SELECT button, increase/decrease buttons, 3 Quick-Start buttons
- RUN/STOP button, PREHEAT/ COOL button, set point SELECT button, increase/decrease buttons, 3 Quick-Start buttons
- RUN/STOP button, PREHEAT/ COOL button, set point SELECT button, increase/decrease buttons, 3 Quick-Start buttons
- Alarm:
- Audible alarm
- Audible alarm
- Audible alarm
- Memory:
- 1 - 9 programmes
- 1 - 9 programmes
- 1 - 9 programmes
- Heating:
- −4 ...+100 °C (in increments of 1 °C)
- −4 ...+100 °C (in increments of 1 °C)
- −4 ...+100 °C (in increments of 1 °C)
- Weight:
- 43 - 49 kg
- 43 - 49 kg
- 43 - 49 kg
- W×D×H:
- 373×551×422 mm
- 373×551×422 mm
- 373×551×422 mm