Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Cryoboxes

 :   RATIOLAB
Cryoboxes
 :  RATIOLAB
 
Cryoboxes
Cryoboxes

 

 

These cryoboxes are made of polypropylene in natural or other colors. They can be used with sample vessels of differing diameters by removing the grid inserts.

  • Robust hinge with safe snap-on lid
  • Stackable for safe transport
  • Drain bores at the bottom for dew liquids

These cryoboxes are particularly practical and flexible due to their removable inserts. Cleaning of the boxes and the inserts is much simpler than cryoboxes with permanently fitted inserts.

The inserts fit all ratiolab® cryo boxes.

 : Boxes are supplied without inserts, they need to be ordered separately.

Product Family Options

Cryo boxes

 

  • Compartments
    Colour
    For tube Ø
    W×D×H ext.
     
     
  • Natural
    133×133×52 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 41.10
    SFr. 41.10
    1 * 5 ST
       SFr. 41.10

  • Yellow
    133×133×52 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 41.10
    SFr. 41.10
    1 * 5 ST
       SFr. 41.10

  • Red
    133×133×52 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 41.10
    SFr. 41.10
    1 * 5 ST
       SFr. 41.10

  • Green
    133×133×52 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 41.10
    SFr. 41.10
    1 * 5 ST
       SFr. 41.10

  • Blue
    133×133×52 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 41.10
    SFr. 41.10
    1 * 5 ST
       SFr. 41.10

  • Natural
    133×133×75 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 42.60
    SFr. 42.60
    1 * 5 ST
       SFr. 42.60

  • Yellow
    133×133×75 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 42.60
    SFr. 42.60
    1 * 5 ST
       SFr. 42.60

  • Red
    133×133×75 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 42.60
    SFr. 42.60
    1 * 5 ST
       SFr. 42.60

  • Blue
    133×133×75 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 42.60
    SFr. 42.60
    1 * 5 ST
       SFr. 42.60

  • Green
    133×133×75 mm
       
       
    1 * 5 ST
    1 * 5 ST

Grid inserts

 

  • Compartments
    Colour
    For tube Ø
    W×D×H ext.
     
     
  • 8×8
    15,8 mm
    133×133×30 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 21.50
    SFr. 21.50
    1 * 5 ST
       SFr. 21.50

  • 7×7
    17,3 mm
    133×133×30 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 20.40
    SFr. 20.40
    1 * 5 ST
       SFr. 20.40

  • 6×6
    20,5 mm
    133×133×30 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 18.60
    SFr. 18.60
    1 * 5 ST
       SFr. 18.60

  • 9×9
    12,8 mm
    133×133×30 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 22.40
    SFr. 22.40
    1 * 5 ST
       SFr. 22.40

  • 10×10
    11,2 mm
    133×133×30 mm
       
       
    1 * 5 ST
    1 * 5 ST - SFr. 26.50
    SFr. 26.50
    1 * 5 ST
       SFr. 26.50