Staining boxes, SP Bel-Art
Staining box with PP cover, PMP, 127×127×51 mm
Catalog # BELAF135511000
Supplier: Bel-Art Products, a Part of SP
Jump to:
Product Details & Documents
Boxes feature snap-fit lids, a drain (including an LD-PE plug) below the bottom of the box to virtually eliminate disturbance of the gel when liquid is being drained.
- Liquid capacity up to 750 ml
- Durable box and cover that are acid- and alkali-resistant
- Also resistant to many solvents
Conveniently stain, fix, destain and manipulate electrophoresis gels.
Specifications
- Description:Staining box with PP cover
- Material:PMP
- Seq:001
- W×D×H:127×127×51 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



