Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cooling boxes, True North®

Cooling boxes, True North®

Supplier:   HEATHROW
Cooling boxes, True North®
Supplier:  HEATHROW
Certificates
Cooling boxes, True North®
Cooling boxes, True North®

4 Options Available Below

Product Details & Documents

Cooling containers with nest lid beneath the bucket or pan are made of rigid single-molded polyurethane to provide the durability needed for chilling temperature sensitive samples.

  • Precise pour spout and generous handles
  • Taper design for easy stacking and insulation properties for ultra cold
  • Close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob
  • Lid and bottom of the bucket/pan are keyed to fit together

These boxes are ideal for ice, ice-salt slurries, and more. For low temperature use to −80 °C.

Product Family Options

Product Information

  • Capacity
    Colour
    Dimensions
    Availability
    Price
  • HEATHS28714K
    Bucket, H×D: 181×234 mm
    Bucket, H×D: 181×234 mm
    4 l
    Black
    - mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 157.00
    SFr. 157.00
    1 * 1 ST
       SFr. 157.00

  • Pan
    1 l
    Green
    267×195×114 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 198.00
    SFr. 198.00
    1 * 1 ST
       SFr. 198.00

  • Pan
    4 l
    Blue
    381×254×140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 300.00
    SFr. 300.00
    1 * 1 ST
       SFr. 300.00

  • Pan
    9 l
    Red
    521×292×163 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 405.00
    SFr. 405.00
    1 * 1 ST
       SFr. 405.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.