Order Entry
Switzerland
ContactUsLinkComponent
Pyridine 99+%, extra pure
Irritant
Flammable
Pyridine 99+%, extra pure
Certificates
undefined
Irritant
Flammable
Pyridine 99+%, extra pure

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5080 to 1.5110 (20°C, 589 nm)
  • Water:
    ≤0.1 % (Coulometric)
  • GC:
    ≥99.0 %
  • Color scale:
    ≤40 APHA
  • Residue after evaporation:
    ≤0.02 %

Specification Test Results

Related Information

Frequently Bought Together