Order Entry
Switzerland
ContactUsLinkComponent
Silica gel, Pore size: 60 Å (0.040-0.063 mm) for column chromatography (230-400 mesh ASTM), Millipore®
Silica gel, Pore size: 60 Å (0.040-0.063 mm) for column chromatography (230-400 mesh ASTM), Millipore®
Zertifikate
Silica gel, Pore size: 60 Å (0.040-0.063 mm) for column chromatography (230-400 mesh ASTM), Millipore®
Zertifikate

Ergebnisse des Spezifikationstests

  • pH-value (10 % suspension):
    6.5 - 7.5
  • Fe (Iron):
    ≤ 0.02 %
  • Specific surface area (according to BET; 5-Pt. measurement):
    480 - 540 m²/g
  • Pore volume (N₂-isotherm):
    0.74 - 0.84 ml/g
  • Loss on drying (150 °C):
    ≤ 9.0 %
  • Particle Size (d10):
    30 - 40 µm
  • Particle Size (d50):
    55 - 65 µm
  • Particle Size (d90):
    95 - 110 µm

Ergebnisse des Spezifikationstests

Zugehörige Informationen

Frequently Bought Together