Order Entry
Switzerland
ContactUsLinkComponent
Centrifuge tubes
Catalog # MARI3939521
Supplier:  MARIENFELD
undefined
Centrifuge tubes
Catalog # MARI3939521
Supplier:  MARIENFELD

Specifications

  • Closure type:
    Without cap
  • Ø×L:
    24×195 mm
  • Capacity:
    50 ml
  • Pk:
    10

Specifications

About this item

Borosilicate glass 3,3.

  • Conical type
  • Blue graduated up to 20 ml, with mark at 50 ml
  • Very good chemical resistance
  • Very good temperature resistance

Centrifuge tubes for determination of solubility acc. to ADPI.