Order Entry
Switzerland
ContactUsLinkComponent
 
Sodium sulphate, anhydrous 99+%, granular ACS
 
undefined
Sodium sulphate, anhydrous 99+%, granular ACS
 

 

  • Appearance:
    White Granules
  • pH:
    5.2 to 9.2 (5% soln. at 25°C)
  • Titration after Ion exchange:
    ≥99.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Phosphate (PO4):
    ≤0.001 %
  • Calcium (Ca):
    ≤0.01 %
  • Iron (Fe):
    ≤0.001 %
  • Magnesium (Mg):
    ≤0.005 %
  • Potassium (K):
    ≤0.01 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %
  • Loss on ignition:
    ≤0.5 %
  • Nitrogen compounds (as N):
    ≤5 ppm

 

 

Frequently Bought Together