Counting chamber, McMaster
Cell counting chamber with two grids, McMaster, 1,5 mm, 75×32 mm
Supplier: MARIENFELD
Jump to:
Product Details & Documents
This counting chamber is designed for applications with solid media.
- Cover glass with two counting grids (10×10 mm, divided into 10 parts) affixed on three supports
- Distance between bottom plate and cover glass (1,5 mm)
Suitable for counting worm eggs.
Specifications
- Depth of chamber:1,5 mm
- Type:McMaster
- W×D:75×32 mm
- Description:Cell counting chamber with two grids



