Order Entry
Switzerland
ContactUsLinkComponent
Potassium iodide 99+% for analysis
Health
Potassium iodide 99+% for analysis
Certificates
undefined
Health
Potassium iodide 99+% for analysis
Certificates

Specification Test Results

  • Appearance:
    Colorless to white Crystalline powder or crystals
  • Titration Argentometric:
    ≥99.0 % (on dry substance)
  • Loss on drying:
    ≤0.2 % (150°C, 6 hrs)
  • pH:
    6.0 to 9.2 (5 % at 25°C)
  • Alkalinity:
    ≤0.022 % (as KOH)
  • Iodate (IO3):
    ≤2 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Nitrogen compounds (as N):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together