Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
 
 
 
Potassium dichromate 99.5% for analysis
 
undefined
 
 
 
 
 
Potassium dichromate 99.5% for analysis
 

 

  • Appearance:
    Orange Crystalline powder or crystals
  • Titration Iodometric:
    ≥99.5 %
  • Loss on drying:
    ≤0.05 % (105°C)
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤20 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤20 ppm
  • Lead (Pb):
    ≤50 ppm
  • Sodium (Na):
    ≤200 ppm

 

 

Frequently Bought Together