Order Entry
Switzerland
ContactUsLinkComponent
Test tubes, with screw cap, BOLA
Test tubes, with screw cap, BOLA
Catalog # BOHLA185-05
Supplier:  Bohlender
undefined
Test tubes, with screw cap, BOLA
Catalog # BOHLA185-05
Supplier:  Bohlender

Specifications

  • Ext.Ø:
    22 mm
  • Wall thickness:
    1 mm
  • Capacity:
    50 ml
  • Length:
    220 mm
  • Pk:
    1

Specifications

About this item

PFA, translucent.

  • Temperature resistance: from −200 to +250 °C
  • Universal chemical resistance:
  • FDA conform

Round bottom, non-porous, wall thickness 1 mm, with PTFE screw cap.