Order Entry
Switzerland
ContactUsLinkComponent
 
 
Sodium carbonate, anhydrous 99.6% ACS
 
undefined
 
Sodium carbonate, anhydrous 99.6% ACS

 

  • Appearance:
    White Powder or granular powder
  • Titration with HCl:
    ≥99.5 % (On dried substance)
  • Chloride (Cl):
    ≤10 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Calcium (Ca):
    ≤300 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Silicon dioxide (SiO2):
    ≤50 ppm
  • Sulfur compounds (as SO4):
    ≤0.003 %
  • Insoluble matter:
    ≤0.01 %
  • Loss on heating:
    ≤1.0 % (285°C)

 

 

Frequently Bought Together