Order Entry
Switzerland
ContactUsLinkComponent
Potassium bromide 98%, extra pure
Irritant
Potassium bromide 98%, extra pure
Certificates
undefined
Irritant
Potassium bromide 98%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder and/or chunks
  • Titration Argentometric:
    ≥97.5 % (on dry substance)
  • Loss on drying:
    ≤1 %
  • Chloride (Cl):
    ≤4500 ppm
  • Iodide (I):
    ≤200 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Oxidizing substance:
    ≤0.001 % (as KBrO3)
  • Alkaline earth metals:
    ≤0.05 % (as Ba)

Specification Test Results

Related Information

Frequently Bought Together