Order Entry
Switzerland
ContactUsLinkComponent
di-Sodium tetraborate, anhydrous 98% for analysis
di-Sodium tetraborate, anhydrous 98% for analysis
Certificates
undefined
di-Sodium tetraborate, anhydrous 98% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Powder or crystals
  • Titration with HCl:
    ≥97.5 %
  • Chloride (Cl):
    ≤500 ppm
  • Phosphate (PO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤200 ppm
  • Copper (Cu):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤50 ppm
  • Magnesium (Mg):
    ≤200 ppm
  • Nickel (Ni):
    ≤50 ppm
  • Potassium (K):
    ≤500 ppm
  • Heavy metals (as Pb):
    ≤50 ppm
  • Insoluble matter:
    ≤0.05 % (in water)

Specification Test Results

Related Information

Frequently Bought Together