Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
 
di-Lithium tetraborate 98+% for analysis
 
undefined
 
 
 
di-Lithium tetraborate 98+% for analysis

 

  • Appearance:
    White Powder
  • Loss on drying:
    ≤0.5 % (1 g, 200°C)
  • Titration with HCl:
    ≥98.0 %
  • Chloride (Cl):
    ≤50 ppm
  • Phosphate (PO4):
    ≤20 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤50 ppm

 

 

Frequently Bought Together