Order Entry
Switzerland
ContactUsLinkComponent
Biological safety cabinets, Class II, Bio II Advance Plus
Biological safety cabinets, Class II, Bio II Advance Plus
Certificates
undefined
Biological safety cabinets, Class II, Bio II Advance Plus

Specifications

  • Catalog No:
  • TELR1643632
  • TELR1607686
  • TELR1694321
  • Model:
  • Bio II Advance Plus 6
  • Bio II Advance Plus 4
  • Bio II Advance Plus 3
  • Exhaust air volume:
  • 620 m³/h
  • 403 m³/h
  • 294 m³/h
  • Filters:
  • HEPA H14 filters according to EN 1822: efficiency of 99,995% MPPS and 99,999 % DOP
  • HEPA H14 filters according to EN 1822: efficiency of 99,995% MPPS and 99,999 % DOP
  • HEPA H14 filters according to EN 1822: efficiency of 99,995% MPPS and 99,999 % DOP
  • Lighting system:
  • ≥1000 lux
  • ≥1000 lux
  • ≥1000 lux
  • Noise level:
  • 57 dB(A)
  • 57 dB(A)
  • 57 dB(A)
  • Power rating:
  • 2,3 kW
  • 1,6 kW
  • 1,5 kW
  • Ext. W×D×H:
  • 1964×759×1260 mm
  • 1354×759×1260 mm
  • 1049×759×1260 mm
  • Int. W×D×H:
  • 1869×605×587 mm
  • 1259×605×587 mm
  • 954×605×587 mm
  • Weight:
  • 280 kg
  • 200 kg
  • 180 kg

Specifications

Related Information

Frequently Bought Together