Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Alcohol meter

Alcohol meter

Supplier:   GERING
Alcohol meter
Supplier:  GERING
Certificates
Alcohol meter

8 Options Available Below

Product Details & Documents

This alcohol meter is specially suitable for use in breweries.

  • Range displayed as Ethanol % volume
  • Calibration temperature at 20 °C
  • For 100 ml of liquid
Specifications for Product Family

Specifications

  • Catalog No:
  • 641-0005
  • GERI0833SWG
  • GERI0836SWG
  • GERI0837SWG
  • GERI0839SWG
  • GERI0844SWG
  • GERI0847SWG
  • GERI0848SWG
  • Reference temperature:
  • 20 °C
  • 20 °C
  • 20 °C
  • 20 °C
  • 20 °C
  • 20 °C
  • 20 °C
  • 20 °C

Specifications

Product Family Options

Product Information

  • Range
    Division
    Temperature Range
    Length
    Availability
    Price
  • 0 - 7 %
    0,1 %
    10…25 °C
    260 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 241.00
    SFr. 241.00
    1 * 1 ST
       SFr. 241.00

    Specifications:
    More
    Specifications
    Cat. No.
    641-0005
    Reference temperature
    20 °C
  • 5 - 12 %
    0,1 %
    10…25 °C
    260 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 241.00
    SFr. 241.00
    1 * 1 ST
       SFr. 241.00

    Specifications:
    More
    Specifications
    Cat. No.
    GERI0833SWG
    Reference temperature
    20 °C
  • 22 - 29 %
    0,1 %
    10…25 °C
    260 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 241.00
    SFr. 241.00
    1 * 1 ST
       SFr. 241.00

    Specifications:
    More
    Specifications
    Cat. No.
    GERI0836SWG
    Reference temperature
    20 °C
  • 28 - 35 %
    0,1 %
    10…25 °C
    260 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 241.00
    SFr. 241.00
    1 * 1 ST
       SFr. 241.00

    Specifications:
    More
    Specifications
    Cat. No.
    GERI0837SWG
    Reference temperature
    20 °C
  • 40 - 47 %
    0,1 %
    10…25 °C
    260 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 241.00
    SFr. 241.00
    1 * 1 ST
       SFr. 241.00

    Specifications:
    More
    Specifications
    Cat. No.
    GERI0839SWG
    Reference temperature
    20 °C
  • 70 - 77 %
    0,1 %
    10…25 °C
    260 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 234.00
    SFr. 234.00
    1 * 1 ST
       SFr. 234.00

    Specifications:
    More
    Specifications
    Cat. No.
    GERI0844SWG
    Reference temperature
    20 °C
  • 80 - 95 %
    0,1 %
    10…25 °C
    260 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 234.00
    SFr. 234.00
    1 * 1 ST
       SFr. 234.00

    Specifications:
    More
    Specifications
    Cat. No.
    GERI0847SWG
    Reference temperature
    20 °C
  • 94 - 101 %
    0,1 %
    10…25 °C
    260 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 234.00
    SFr. 234.00
    1 * 1 ST
       SFr. 234.00

    Specifications:
    More
    Specifications
    Cat. No.
    GERI0848SWG
    Reference temperature
    20 °C