Surgical gloves, neoprene, sterile, Gammex® Non-Latex
Supplier: ANSELL MEDICAL PRODUCTS
Certificates
About this item
Free from latex proteins and chemical accelerators, these disposable gloves are ideal for preventing Type I allergies and minimising the risk of Type IV allergies for healthcare professionals and patients. The gloves feature high resistance to alcohol and a broad range of chemical products, in addition to strong resistance to viral penetration which is verified by extensive AVPP tests.
- Sterile, powder-free, micro-textured finish
- Excellent pinhole and tear resistance
- Sensitivity and excellent grip in both wet and dry conditions
- Curved fit and a greater width across the hand: this reduces pressure on overworked areas such as the ball of the thumb and palm
- Good comfort for the wearer, which is especially valuable during lengthy operative procedures
- Extra-length cuff with an adhesive band provides improved grip on the sleeve and prevents roll-down for a secure fit
Colour: Green
Thickness: 0,185 mm
EN 455-1
Certifications: EN 455 (1-4), EN ISO 374-1 Type A (KLMNPT), EN ISO 374-5 VIRUS, EN 421, EN 16523-1; MD Class IIa & PPE Cat. III, AQL 0,65
Specifications
- Catalog No:
- ANSM340006085
- ANSM340006080
- ANSM340006060
- ANSM340006065
- ANSM340006055
- ANSM340006070
- ANSM340006075
- ANSM340006090
- Model:
- Non-Latex
- Non-Latex
- Non-Latex
- Non-Latex
- Non-Latex
- Non-Latex
- Non-Latex
- Non-Latex
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Cuff style:
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- EN norm:
- EN 455 (1-4), EN ISO 374-1 Type A (KLMNPT), EN ISO 374-5 VIRUS, EN 421, EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type A (KLMNPT), EN ISO 374-5 VIRUS, EN 421, EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type A (KLMNPT), EN ISO 374-5 VIRUS, EN 421, EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type A (KLMNPT), EN ISO 374-5 VIRUS, EN 421, EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type A (KLMNPT), EN ISO 374-5 VIRUS, EN 421, EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type A (KLMNPT), EN ISO 374-5 VIRUS, EN 421, EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type A (KLMNPT), EN ISO 374-5 VIRUS, EN 421, EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type A (KLMNPT), EN ISO 374-5 VIRUS, EN 421, EN 16523-1
Specifications
Frequently Bought Together