Order Entry
Switzerland
ContactUsLinkComponent
Gas detectors, Pac® 5500
Gas detectors, Pac® 5500
Supplier:  Dräger
Certificates
undefined
Gas detectors, Pac® 5500
Supplier:  Dräger

Specifications

  • Catalog No:
  • 118-0198
  • 118-0199
  • Humidity:
  • 10 − 90 % RH
  • 10 − 90 % RH
  • Display:
  • LCD
  • LCD
  • Datalog:
  • 60 events including concentration levels, date and time
  • 60 events including concentration levels, date and time
  • Alarm:
  • Audible (90 dB @ 30 cm), visual (flashing LED) and vibrating
  • Audible (90 dB @ 30 cm), visual (flashing LED) and vibrating
  • Battery life:
  • 8 hours per day
  • 8 hours per day
  • Battery type:
  • Lithium
  • Lithium
  • W×D×H:
  • 64×25×84 mm
  • 64×25×84 mm
  • Weight:
  • 120 g
  • 120 g
  • Temperature range:
  • −30…+50 °C
  • −30…+50 °C

Specifications

Frequently Bought Together