Double bosshead, cross type
Stainless steel 18/10, 16,5 mm
Catalog # BOCH5311
Supplier: BOCHEM
Jump to:
Product Details & Documents
Cross type double bossheads made of stainless steel.
- For rods up to 16,5 mm
- Angle: 90 + 180°
- With socket screw (M6)
Specifications
- Material:Stainless steel 18/10
- For rod Ø:16,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



