Order Entry
Switzerland
ContactUsLinkComponent
Centrifuges, bench top, ventilated/heated, ROTOFIX 46 / 46H
Centrifuges, bench top, ventilated/heated, ROTOFIX 46 / 46H
Supplier:  Hettich
   Sustainable Options Available
Certificates
undefined
Centrifuges, bench top, ventilated/heated, ROTOFIX 46 / 46H
Supplier:  Hettich
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-1639
  • 521-1747
  • Model:
  • ROTOFIX 46H
  • ROTOFIX 46
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 4×100 ml (swing-out rotor)
  • 4×290 ml (swing-out rotor)
  • Max. speed:
  • 4000 min⁻¹
  • 4000 min⁻¹
  • Max. RCF:
  • 3095 ×g
  • 3095 ×g
  • Temperature:
  • 10...90 °C
  • Acceleration/braking ramps:
  • 9
  • 9
  • Functions:
  • Air cooling, heating
  • Air cooling
  • Programs:
  • 10
  • 10
  • Rotor recognition:
  • Automatic
  • Automatic
  • Display:
  • Digital
  • Digital
  • Power supply:
  • 200 - 240 V / 50 - 60 Hz
  • 200 - 240 V / 50 - 60 Hz
  • W×D×H:
  • 538×647×345 mm
  • 538×647×345 mm
  • Weight:
  • 60 kg
  • 60 kg
  • Environmental certification:
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)

Specifications

Related Information

Product Information

Frequently Bought Together