Order Entry
Switzerland
ContactUsLinkComponent
Cleanroom wipes, Polynit-Z
Cleanroom wipes, Polynit-Z
Catalog # 115-2953
Supplier:  CONTEC
undefined
Cleanroom wipes, Polynit-Z
Catalog # 115-2953
Supplier:  CONTEC

Specifications

  • Packed:
    150 wipes/bag, 8 bags/case
  • L×W:
    229×229 mm
  • Fibres (>100 µm):
    1,56×10³/m²
  • Basis weight:
    140 g/m²
  • Particle generation (>=0,5 µm):
    9,2 × 10⁶/m²
  • Absorbency:
    405 ml/m²
  • Absorbency rate:
    2,0 s
  • Absorbency - intrinsic:
    2,9 ml/g
  • Extractables - using deionised water:
    0,01 g/m²
  • Extractables - using isopropyl alcohol:
    0,03 g/m²
  • Ions - sodium:
    1,05 ppm
  • Ions - chloride:
    1,25 ppm
  • Pk:
    1.200

Specifications

About this item

The Polynit-Z wipe features conductive yarns within the polyester interlock knit. It is a very clean static dissipative wipe that is well suited for applications that are sensitive to electrostatic discharge. The average surface resistivity is 3,5×10¹⁰
ohms/sq.

  • Very clean sealed edges that are non abrasive
  • Laundered and packaged in an ISO Class 4 cleanroom
  • Low in both particles and extractables

Suitable for use in ISO Cleanroom Class 3 - 4 environments.

Colour: White