Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Syringe cleaner

Syringe cleaner

Supplier:   HAMILTON BONADUZ
Syringe cleaner
Supplier:  HAMILTON BONADUZ
Certificates
Syringe cleaner

2 Options Available Below

Product Details & Documents

Specifically designed for rapidly cleaning 7000 series modified Microliter™ syringes, this syringe cleaner also effectively cleans Microliter™ and Gastight® syringes. A combination of heat (approximately 370 °C) and vacuum vaporises and extracts contaminants from the needle. The syringe cleaner is ineffective for septa-plugged needles, seised plungers and other irreparable needles.

Generally, Microliter™ or Gastight® syringes require a lower cleaning temperature than the Modified Microliter™ syringes.

Caution: Do not heat the syringes with cemented needles above 50 °C. Thermal expansion of the needle will fracture the glass. Do not allow the glass barrel to come into contact with the hot septum cap.

Specifications for Product Family

Specifications

  • Catalog No:
  • HAMI76610
  • HAMI76615
  • Temperature range:
  • Max. 370 °C
  • Power:
  • 110/120 VAC, 60 Hz, 0.50 A

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • HAMI76610
    Syringe cleaner, 120 V
    Syringe cleaner, 120 V
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 193.00
    SFr. 193.00
    1 * 1 ST
       SFr. 193.00

    Specifications:
    More
    Specifications
    Cat. No.
    HAMI76610
    Temperature range
    Max. 370 °C
    Power
    110/120 VAC, 60 Hz, 0.50 A
  • HAMI76615
    Syringe cleaner, 220 V
    Syringe cleaner, 220 V
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’760.00
    SFr. 1’760.00
    1 * 1 ST
       SFr. 1’760.00

    Specifications:
    More
    Specifications
    Cat. No.
    HAMI76615
    Temperature range
    Power