Vacuum pumps
About this item
The vacuum pump series Microsart® maxi.vac and Microsart® mini.vac provide up to date technology for daily use in the Microbiology laboratory environment.
- Electric neoprene membrane pumps
- Oil- and maintenance-free
- Low noise level
The vacuum produced by these pumps is controlled and can be easily adjusted to your specifications. Thus sensitive cells (e.g. bacteria) are concentrated on the surface of a membrane filter under better conditions, which results in decreased mortality of the cells, higher recovery rates and shorter incubation times.
6 Options Available Below
Product Details & Documents
The vacuum pump series Microsart® maxi.vac and Microsart® mini.vac provide up to date technology for daily use in the Microbiology laboratory environment.
- Electric neoprene membrane pumps
- Oil- and maintenance-free
- Low noise level
The vacuum produced by these pumps is controlled and can be easily adjusted to your specifications. Thus sensitive cells (e.g. bacteria) are concentrated on the surface of a membrane filter under better conditions, which results in decreased mortality of the cells, higher recovery rates and shorter incubation times.
Specifications for Product Family
Specifications
- Catalog No:
- SART16692
- SART16612
- SART16694-1-60-06
- SART16694-2-50-06
- SART16694-1-60-22
- SART16694-2-50-22
- Model:
- Traditional pump
- Traditional pump
- Microsart® mini.vac
- Microsart® mini.vac
- Microsart® maxi.vac
- Microsart® maxi.vac
- Flow rate:
- 20 l/min
- 26 l/min
- 6 l/min
- 6 l/min
- 22 l/min
- 22 l/min
- Vacuum:
- 100 mbar
- 13 mbar
- 100 mbar
- 100 mbar
- 100 mbar
- 100 mbar
- Protection class:
- –
- –
- IP 20
- IP 20
- IP 44
- IP 44
- Permitted gas and ambient air temperature:
- 5…40 °C
- 5…40 °C
- 5…40 °C
- 5…40 °C
- 5…40 °C
- 5…40 °C
- Diaphragms:
- Neoprene
- Neoprene
- Neoprene
- Neoprene
- Neoprene
- Neoprene
- Electrical supply:
- 80 W
- 120 W
- 65 W
- 65 W
- 130 W
- 130 W
- Power connection:
- 220 V, 50 Hz
- 220 V, 50 Hz
- 115 V, 60 Hz
- 230 V, 50 Hz
- 115 V, 60 Hz
- 230 V, 50 Hz
- W×D×H:
- 203×187×145 mm
- 338×225×250 mm
- 164×90×141 mm
- 164×90×141 mm
- 261×110×204 mm
- 261×110×204 mm
- Weight:
- 4,5 kg
- 9,8 kg
- 1,9 kg
- 1,9 kg
- 7,1 kg
- 7,1 kg
Specifications
Product Family Options
Product Information
- ModelAvailabilityPrice
- SART16692Electric vacuum pump 220 V, 50 Hz, single filtration run with individual filter stationElectric vacuum pump 220 V, 50 Hz, single filtration run with individual filter stationTraditional pumpLog in for availability1 * 1 STSFr. 2’710.00Specifications:
More
Specifications
Cat. No.SART16692ModelTraditional pumpFlow rate20 l/minVacuum100 mbarProtection class–Permitted gas and ambient air temperature5…40 °CDiaphragmsNeopreneElectrical supply80 WPower connection220 V, 50 HzW×D×H203×187×145 mmWeight4,5 kg - SART16612Electric vacuum pump 220 V, 50 Hz, multiple filtration run with multi-branch manifoldsElectric vacuum pump 220 V, 50 Hz, multiple filtration run with multi-branch manifoldsTraditional pumpLog in for availability1 * 1 STSFr. 2’930.00Specifications:
More
Specifications
Cat. No.SART16612ModelTraditional pumpFlow rate26 l/minVacuum13 mbarProtection class–Permitted gas and ambient air temperature5…40 °CDiaphragmsNeopreneElectrical supply120 WPower connection220 V, 50 HzW×D×H338×225×250 mmWeight9,8 kg - SART16694-1-60-06Electric vacuum pump 115 V, 60 Hz, single filtration run with individual filter stationElectric vacuum pump 115 V, 60 Hz, single filtration run with individual filter stationMicrosart® mini.vacLog in for availability1 * 1 STSFr. 1’130.00Specifications:
More
Specifications
Cat. No.SART16694-1-60-06ModelMicrosart® mini.vacFlow rate6 l/minVacuum100 mbarProtection classIP 20Permitted gas and ambient air temperature5…40 °CDiaphragmsNeopreneElectrical supply65 WPower connection115 V, 60 HzW×D×H164×90×141 mmWeight1,9 kg - SART16694-2-50-06Electric vacuum pump 230 V, 50 Hz, single filtration run with individual filter stationElectric vacuum pump 230 V, 50 Hz, single filtration run with individual filter stationMicrosart® mini.vacLog in for availability1 * 1 STSFr. 993.00Specifications:
More
Specifications
Cat. No.SART16694-2-50-06ModelMicrosart® mini.vacFlow rate6 l/minVacuum100 mbarProtection classIP 20Permitted gas and ambient air temperature5…40 °CDiaphragmsNeopreneElectrical supply65 WPower connection230 V, 50 HzW×D×H164×90×141 mmWeight1,9 kg - SART16694-1-60-22Electric vacuum pump 115 V, 60 Hz, multiple filtration run with multi-branch manifoldsElectric vacuum pump 115 V, 60 Hz, multiple filtration run with multi-branch manifoldsMicrosart® maxi.vacLog in for availability1 * 1 STSFr. 1’620.00Specifications:
More
Specifications
Cat. No.SART16694-1-60-22ModelMicrosart® maxi.vacFlow rate22 l/minVacuum100 mbarProtection classIP 44Permitted gas and ambient air temperature5…40 °CDiaphragmsNeopreneElectrical supply130 WPower connection115 V, 60 HzW×D×H261×110×204 mmWeight7,1 kg - SART16694-2-50-22Electric vacuum pump 230 V, 50 Hz, multiple filtration run with multi-branch manifoldsElectric vacuum pump 230 V, 50 Hz, multiple filtration run with multi-branch manifoldsMicrosart® maxi.vacLog in for availability1 * 1 STSFr. 2’100.00Specifications:
More
Specifications
Cat. No.SART16694-2-50-22ModelMicrosart® maxi.vacFlow rate22 l/minVacuum100 mbarProtection classIP 44Permitted gas and ambient air temperature5…40 °CDiaphragmsNeopreneElectrical supply130 WPower connection230 V, 50 HzW×D×H261×110×204 mmWeight7,1 kg



