Order Entry
Switzerland
Orders LinkContactUsLinkComponent
UV/Vis Calibration Standards

UV/Vis Calibration Standards

Supplier:   Hellma
UV/Vis Calibration Standards
Supplier:  Hellma
Certificates
UV/Vis Calibration Standards
UV/Vis Calibration Standards

68 Options Available Below

Product Details & Documents

The Hellma® calibration standards comply with all necessary standards and regulations and thus offer the highest quality for recalibrating spectrometer.

  • DAkkS calibration certificate*

  • All sets including relevant reference
  • Traceable to NIST or PTB
  • Resource-saving and sustainable
  • Compliant

    Center height: 8,5 to 20 mm

    External dimension (W×D×H): 12,5×12,5×48,5

Hellma® calibration standards are 100% manufactured in Germany.

Compliant:  The Hellma® calibration standards comply with the specifications of quality management systems and pharmacopoeias (e.g. Ph. Eur. and USP) for the highest quality requirements and international comparability of the measurement results.

Traceability: All measurement results of the Hellma® calibration standards can be traced back to calibration standards measured by the NIST (National Institute of Standards and Technology for Photometric Accuracy) or the PTB (Physikalisch-Technische Bundesanstalt für die Wellenlängengenauigkeit).

Resource-saving and sustainable: Hellma® calibration standards can be easily reused for years and remain in use for a long time. There is no need for repetitive, time-consuming preparation and production of calibration solutions, thus conserving resources, the environment and budget. A sustainable and environmentally friendly alternative.

Certifications: NIST SRM 1930, European Pharmacopoeia, USP 857.DAkkS calibration certificate* Hellma® calibration standards are manufactured in the Hellma Analytics calibration laboratory, which is accredited by DAkkS* according to DIN EN ISO/IEC 17025, and are delivered with a DAkkS calibration certificate*. *) Note: calibration laboratory accredited by DAkkS according to DIN EN ISO/IEC 17025. The accreditation is only valid for the scope of accreditation listed in the document annex D-K-18752-01-00.

Ordering information: 30-year warranty. We trust in our quality and you can rely on reliable measurement results. If you recalibrate regularly at least every two years in the Hellma Analytics calibration laboratory, you will receive a 30-year manufacturer's warranty on all Hellma® calibration standards.

Documents

Product Family Options

Liquid filter set for inspection by streulicht

Product Information

  • Range
    Pk
    Availability
    Price
  • HELL667119H
    Acetone and reference, USP (Method A)
    Acetone and reference, USP (Method A)
    Standard wavelengths: cut off 322 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’590.00
    SFr. 1’590.00
    1 * 1 SET
       SFr. 1’590.00

  • HELL667107
    Potassium iodide
    Potassium iodide
    Standard wavelengths: Cut off 259 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    New Product
    New Product
  • 634-0670
    Potassium chloride and reference, Ph. Eur. and USP (Method B)
    Potassium chloride and reference, Ph. Eur. and USP (Method B)
    Standard wavelengths: cut off 198 nm
    1 SET
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’440.00
    SFr. 1’440.00
    1 * 1 SET
       SFr. 1’440.00

  • HELL667103
    Potassium chloride, sodium nitrite and reference, Ph. Eur. and USP (Method B)
    Potassium chloride, sodium nitrite and reference, Ph. Eur. and USP (Method B)
    Standard wavelengths: cut off 198, 220, 340 and 370 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 3’170.00
    SFr. 3’170.00
    1 * 1 SET
       SFr. 3’170.00

  • HELL667105H
    Potassium chloride, sodium iodide, sodium nitrite, acetone and reference, USP (Method A)
    Potassium chloride, sodium iodide, sodium nitrite, acetone and reference, USP (Method A)
    Standard wavelengths: cut off 198, 258, 322, 385 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 5’220.00
    SFr. 5’220.00
    1 * 1 SET
       SFr. 5’220.00

  • HELL667100H
    Potassium chloride and reference, USP (Method A)
    Potassium chloride and reference, USP (Method A)
    Standard wavelengths: cut off 198 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’590.00
    SFr. 1’590.00
    1 * 1 SET
       SFr. 1’590.00

  • HELL667106H
    Potassium chloride, sodium iodide, acetone and reference, USP (Method A)
    Potassium chloride, sodium iodide, acetone and reference, USP (Method A)
    Standard wavelengths: cut off 198, 258, 322 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 4’100.00
    SFr. 4’100.00
    1 * 1 SET
       SFr. 4’100.00

  • HELL667103RE
    Potassium chloride, sodium nitrite and reference, Ph. Eur. and USP (Method B), recertified
    Potassium chloride, sodium nitrite and reference, Ph. Eur. and USP (Method B), recertified
    Standard wavelengths: Cut off 198, 220, 340 and 370 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’690.00
    SFr. 1’690.00
    1 * 1 ST
       SFr. 1’690.00

  • HELL667101
    Sodium iodide and reference, USP (Method B)
    Sodium iodide and reference, USP (Method B)
    Standard wavelengths: cut off 220 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’440.00
    SFr. 1’440.00
    1 * 1 SET
       SFr. 1’440.00

  • HELL667102
    Sodium nitrite and reference, Ph. Eur. and USP (Method B)
    Sodium nitrite and reference, Ph. Eur. and USP (Method B)
    Standard wavelengths: cut off 340 and 370 nm
    1 SET
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’440.00
    SFr. 1’440.00
    1 * 1 SET
       SFr. 1’440.00

  • HELL667104
    Sodium iodide, sodium nitrite and reference, Ph. Eur. and USP (Method B)
    Sodium iodide, sodium nitrite and reference, Ph. Eur. and USP (Method B)
    Standard wavelengths: cut off 220, 340 and 370 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 2’270.00
    SFr. 2’270.00
    1 * 1 SET
       SFr. 2’270.00

  • HELL667101H
    Sodium iodide and reference, USP (Method A)
    Sodium iodide and reference, USP (Method A)
    Standard wavelengths: cut off 258 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’590.00
    SFr. 1’590.00
    1 * 1 SET
       SFr. 1’590.00

  • HELL667102H
    Sodium nitrite and reference, USP (Method A)
    Sodium nitrite and reference, USP (Method A)
    Standard wavelengths: cut off 385 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’590.00
    SFr. 1’590.00
    1 * 1 SET
       SFr. 1’590.00

Liquid filter set for inspection photometric accuracy

Product Information

  • Range
    Pk
    Availability
    Price
  • HELL667301
    Potassium dichromate and reference, Absorptions: 0,3 - 0,9 Abs
    Potassium dichromate and reference, Absorptions: 0,3 - 0,9 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’520.00
    SFr. 1’520.00
    1 * 1 SET
       SFr. 1’520.00

  • 634-0672
    Potassium dichromate and reference, Absorptions: 0,3 - 0,9 / 1,0 Abs
    Potassium dichromate and reference, Absorptions: 0,3 - 0,9 / 1,0 Abs
    Standard wavelengths: 235, 257, 313, 350, 430 nm
    1 SET
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 2’340.00
    SFr. 2’340.00
    1 * 1 SET
       SFr. 2’340.00

  • HELL667304
    Potassium dichromate and reference, Absorptions: 1,0 Abs
    Potassium dichromate and reference, Absorptions: 1,0 Abs
    Standard wavelengths: 430 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’400.00
    SFr. 1’400.00
    1 * 1 ST
       SFr. 1’400.00

Liquid filter set for inspection of the resolving power

Product Information

  • Range
    Pk
    Availability
    Price
  • 634-0671
    Toluene and reference, Ph. Eur. and USP (Method A & B)
    Toluene and reference, Ph. Eur. and USP (Method A & B)
    Standard wavelengths: 265 - 270 nm
    1 SET
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’520.00
    SFr. 1’520.00
    1 * 1 SET
       SFr. 1’520.00

Liquid filter set to check the photometric accuracy and linearity

Product Information

  • Range
    Pk
    Availability
    Price
  • HELL667307
    5× Potassium dichromate and reference, Absorptions: 0,1 - 0,3 / 0,2 - 0,6 / 0,3 - 0,9 / 0,4 - 1,2 / 0,5 - 1,5 Abs
    5× Potassium dichromate and reference, Absorptions: 0,1 - 0,3 / 0,2 - 0,6 / 0,3 - 0,9 / 0,4 - 1,2 / 0,5 - 1,5 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    1 SET
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 4’020.00
    SFr. 4’020.00
    1 * 1 SET
       SFr. 4’020.00

  • HELL667350
    4× Niacin and reference, Absorptions: 0,25 / 0,5 / 0,75 / 1,0 Abs
    4× Niacin and reference, Absorptions: 0,25 / 0,5 / 0,75 / 1,0 Abs
    Standard wavelengths: 213, 261 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 3’720.00
    SFr. 3’720.00
    1 * 1 SET
       SFr. 3’720.00

  • HELL667S501
    3× Niacin and reference, Absorptions: 0,25 / 0,5 / 1,0 Abs
    3× Niacin and reference, Absorptions: 0,25 / 0,5 / 1,0 Abs
    Standard wavelengths: 213, 261 nm
    1 SET
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 2’960.00
    SFr. 2’960.00
    1 * 1 SET
       SFr. 2’960.00

Liquid filter set to check the wavelength accuracy

Product Information

  • Range
    Pk
    Availability
    Price
  • HELL667400
    Holmium oxide and reference, Ph. Eur.
    Holmium oxide and reference, Ph. Eur.
    Standard wavelengths: 241, 287, 361, 451, 485, 536, 640 nm
    1 SET
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’520.00
    SFr. 1’520.00
    1 * 1 SET
       SFr. 1’520.00

  • HELL667425
    Holmium oxide and didymium, USP 857
    Holmium oxide and didymium, USP 857
    Standard wavelengths: 241, 250, 278, 287, 333, 345, 361, 385, 416, 452, 468, 485, 536, 640, 732, 740, 794, 801, 864 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’940.00
    SFr. 1’940.00
    1 * 1 SET
       SFr. 1’940.00

Liquid filter set to check the wavelengths (W), photometric (A) accuracy, scattered light (S) and resolving power (I)

Product Information

  • Range
    Pk
    Availability
    Price
  • 634-0669
    Holmium oxide, potassium dichromate, potassium chloride, toluene and reference, Absorptions: 0,75 / 1,0 Abs
    Holmium oxide, potassium dichromate, potassium chloride, toluene and reference, Absorptions: 0,75 / 1,0 Abs
    Standard wavelengths: W: 241, 287, 361, 451, 485, 536, 640 A: 235, 257, 313, 350 S: 200 I: 265 - 270
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 5’220.00
    SFr. 5’220.00
    1 * 1 SET
       SFr. 5’220.00

  • HELL667857
    Neutral glass, potassium dichromate, holmium oxide, didymium, sodium nitrite, toluene and reference, Absorptions: 0,25 / 0,5 / 1,0 Abs, USP 857
    Neutral glass, potassium dichromate, holmium oxide, didymium, sodium nitrite, toluene and reference, Absorptions: 0,25 / 0,5 / 1,0 Abs, USP 857
    Standard wavelengths: W: 241, 250, 278, 287, 333, 345, 361, 385, 416, 452, 468, 485, 536, 640, A: 440, 465, 546.1, 590, 635, S: 385, I: 265 - 270
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 7’180.00
    SFr. 7’180.00
    1 * 1 SET
       SFr. 7’180.00

  • HELL667EP1002
    Holmium oxide, 3× niacin, potassium iodide, toluene and reference, Absorptions: 0,25 / 0,5 / 1,0 Abs, Ph. Eur.
    Holmium oxide, 3× niacin, potassium iodide, toluene and reference, Absorptions: 0,25 / 0,5 / 1,0 Abs, Ph. Eur.
    Standard wavelengths: W: 241, 287, 361, 452, 485, 536, 640 nm, A: 213, 261 nm, S: 250 nm, I: 265 - 270 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 6’720.00
    SFr. 6’720.00
    1 * 1 SET
       SFr. 6’720.00

  • HELL667EP1001
    Holmium oxide, neutral glass, 3× niacin, sodium nitrite and reference, Absorptions: 0,25/0,5/1,0 Abs, Ph. Eur.
    Holmium oxide, neutral glass, 3× niacin, sodium nitrite and reference, Absorptions: 0,25/0,5/1,0 Abs, Ph. Eur.
    Standard wavelengths: W: 241, 287, 361, 452, 485, 536, 640 nm, A: 440, 465, 546.1, 590, 635 nm, S: 340, 370 nm ,I: 265 - 270 nm
    1
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 8’050.00
    SFr. 8’050.00
    1 * 1 ST
       SFr. 8’050.00

Liquid filter for inspection wavelength accuracy

Product Information

  • Range
    Pk
    Availability
    Price
  • HELL667025EPUSP
    Didymium, Ph. Eur. and USP
    Didymium, Ph. Eur. and USP
    Standard wavelengths: 512, 732, 740, 794, 801, 864 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    New Product
    New Product
  • HELL667025
    Didymium
    Didymium
    Standard wavelengths: 329, 469, 575, 740, 864 nm
    1
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667025USP
    Didymium, Ph. Eur. and USP
    Didymium, Ph. Eur. and USP
    Standard wavelengths: 512, 732, 740, 794, 801, 864 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667025RE
    Didymium, recertified
    Didymium, recertified
    Standard wavelengths: 329, 469, 575, 740, 864 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 494.00
    SFr. 494.00
    1 * 1 ST
       SFr. 494.00

  • HELL667035
    Cerium, Ph. Eur. and USP
    Cerium, Ph. Eur. and USP
    Standard wavelengths: 201, 211, 222, 239, 252 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’080.00
    SFr. 1’080.00
    1 * 1 ST
       SFr. 1’080.00

  • HELL667035RE
    Cerium, recertified, Ph. Eur. and USP
    Cerium, recertified, Ph. Eur. and USP
    Standard wavelengths: 201, 211, 222, 239, 252 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 494.00
    SFr. 494.00
    1 * 1 ST
       SFr. 494.00

  • HELL667005
    Holmium oxide, Ph. Eur.
    Holmium oxide, Ph. Eur.
    Standard wavelengths: 241, 287, 361, 451, 485, 536, 640 nm
    1
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667045
    Holmium oxide + didymium
    Holmium oxide + didymium
    Standard wavelengths: 241, 354, 444, 575, 641, 740, 864 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’080.00
    SFr. 1’080.00
    1 * 1 ST
       SFr. 1’080.00

  • HELL667005USP
    Holmium oxide, USP
    Holmium oxide, USP
    Standard wavelengths: 241, 250, 278, 287, 333, 345, 361, 385, 416, 451, 468, 485, 536, 640 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’150.00
    SFr. 1’150.00
    1 * 1 ST
       SFr. 1’150.00

  • HELL667045EPUSP
    Holmium oxide + didymium, Ph. Eur. and USP
    Holmium oxide + didymium, Ph. Eur. and USP
    Standard wavelengths: 241, 287, 361, 451, 482, 512, 537, 641, 732, 740, 794, 801, 864 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’220.00
    SFr. 1’220.00
    1 * 1 ST
       SFr. 1’220.00

Liquid filter for inspection photometric accuracy

Product Information

  • Range
    Pk
    Availability
    Price
  • HELL667040
    Potassium dichromate, Absorptions: 0,2 - 0,6 Abs
    Potassium dichromate, Absorptions: 0,2 - 0,6 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    1
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667600
    Potassium dichromate, Absorptions: 1,0 Abs
    Potassium dichromate, Absorptions: 1,0 Abs
    Standard wavelengths: 430 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 814.00
    SFr. 814.00
    1 * 1 ST
       SFr. 814.00

  • HELL667060
    Potassium dichromate, Absorptions: 0,3 - 0,9 Abs
    Potassium dichromate, Absorptions: 0,3 - 0,9 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL6670100
    Potassium dichromate, Absorptions: 0,5 - 1,45 Abs
    Potassium dichromate, Absorptions: 0,5 - 1,45 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 901.00
    SFr. 901.00
    1 * 1 SET
       SFr. 901.00

  • HELL667080
    Potassium dichromate, Absorptions: 0,4 - 1,2 Abs
    Potassium dichromate, Absorptions: 0,4 - 1,2 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667020
    Potassium dichromate, Absorptions: 0,1 - 0,3 Abs
    Potassium dichromate, Absorptions: 0,1 - 0,3 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL6670120
    Potassium dichromate, Absorptions: 0,6 - 1,7 Abs
    Potassium dichromate, Absorptions: 0,6 - 1,7 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL6670140
    Potassium dichromate, Absorptions: 0,7 - 2,0 Abs
    Potassium dichromate, Absorptions: 0,7 - 2,0 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL6670160
    Potassium dichromate, Absorptions: 0,8 - 2,3 Abs
    Potassium dichromate, Absorptions: 0,8 - 2,3 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL6670180
    Potassium dichromate, Absorptions: 0,9 - 2,6 Abs
    Potassium dichromate, Absorptions: 0,9 - 2,6 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL6670200
    Potassium dichromate, Absorptions: 1,0 - 3,0 Abs
    Potassium dichromate, Absorptions: 1,0 - 3,0 Abs
    Standard wavelengths: 235, 257, 313, 350 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667512
    Niacin, Absorptions: 0,5 Abs
    Niacin, Absorptions: 0,5 Abs
    Standard wavelengths: 213, 261 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667536
    Niacin, Absorptions: 1,5 Abs
    Niacin, Absorptions: 1,5 Abs
    Standard wavelengths: 213, 261 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667548
    Niacin, Absorptions: 2,0 Abs
    Niacin, Absorptions: 2,0 Abs
    Standard wavelengths: 213, 261 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667506
    Niacin, Absorptions: 0,25 Abs
    Niacin, Absorptions: 0,25 Abs
    Standard wavelengths: 213, 261 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667524
    Niacin, Absorptions: 1,0 Abs
    Niacin, Absorptions: 1,0 Abs
    Standard wavelengths: 213, 261 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667518
    Niacin, Absorptions: 0,75 Abs
    Niacin, Absorptions: 0,75 Abs
    Standard wavelengths: 213, 261 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667020RE
    Liquid calibration standard for spectrophotometers, 20 mg/L potassium dichromate in perchloric acid solution, to check photometric accuracy, recertified
    Liquid calibration standard for spectrophotometers, 20 mg/L potassium dichromate in perchloric acid solution, to check photometric accuracy, recertified
    1
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 494.00
    SFr. 494.00
    1 * 1 ST
       SFr. 494.00

Liquid filter for inspection of the resolving power

Product Information

  • Range
    Pk
    Availability
    Price
  • Toluene
    Standard wavelengths: 265 - 270 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

Liquid filter for inspection of scattered light

Product Information

  • Range
    Pk
    Availability
    Price
  • HELL667010
    Sodium iodide
    Sodium iodide
    Standard wavelengths: 220 nm
    1
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667011
    Sodium nitrite
    Sodium nitrite
    Standard wavelengths: 340, 370 nm
    1
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667001
    Potassium chloride
    Potassium chloride
    Standard wavelengths: 198 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667023
    Potassium iodide
    Potassium iodide
    Standard wavelengths: 250 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • Acetone
    Standard wavelengths: 325 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

Reference filter

Product Information

  • Range
    Pk
    Availability
    Price
  • HELL667014
    Perchloric acid, Suitable for: HELL667020; HELL667040; HELL667060; HELL667080; HELL6670100; HELL6670120; HELL6670140; HELL6670160; HELL6670180; HELL6670200; HELL667600; HELL667005; HELL667005USP; HELL667025; HELL667025EPUSP; HELL667025USP; HELL667035; HELL667045; HELL667045EPUSP
    Perchloric acid, Suitable for: HELL667020; HELL667040; HELL667060; HELL667080; HELL6670100; HELL6670120; HELL6670140; HELL6670160; HELL6670180; HELL6670200; HELL667600; HELL667005; HELL667005USP; HELL667025; HELL667025EPUSP; HELL667025USP; HELL667035; HELL667045; HELL667045EPUSP
    Standard wavelengths: 235, 257, 313, 350 nm
    1
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 781.00
    SFr. 781.00
    1 * 1 ST
       SFr. 781.00

  • HELL667012
    Ultrapure water, Suitable for HELL667001/HELL667010/HELL667011/HELL667023
    Ultrapure water, Suitable for HELL667001/HELL667010/HELL667011/HELL667023
    Standard wavelengths: 198, 200, 300, 400 nm
    1
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 781.00
    SFr. 781.00
    1 * 1 ST
       SFr. 781.00

  • HELL667009
    Hexane, Suitable for HELL667006
    Hexane, Suitable for HELL667006
    Standard wavelengths: 265 - 270 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 684.00
    SFr. 684.00
    1 * 1 ST
       SFr. 684.00

  • HELL667001H
    Potassium chloride, Suitable for HELL667001
    Potassium chloride, Suitable for HELL667001
    Standard wavelengths: 198 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667010H
    Sodium iodide, Suitable for HELL667010 for USP (Method A)
    Sodium iodide, Suitable for HELL667010 for USP (Method A)
    Standard wavelengths: 258 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667011H
    Sodium nitrite, Suitable for HELL667011 for USP (Method A)
    Sodium nitrite, Suitable for HELL667011 for USP (Method A)
    Standard wavelengths: 385 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667019H
    Acetone, Suitable for HELL667019
    Acetone, Suitable for HELL667019
    Standard wavelengths: 325 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 901.00
    SFr. 901.00
    1 * 1 ST
       SFr. 901.00

  • HELL667599
    Hydrochloric acid, Suitable for HELL667506/HELL667512/HELL667518/HELL667524/HELL667536/HELL667548
    Hydrochloric acid, Suitable for HELL667506/HELL667512/HELL667518/HELL667524/HELL667536/HELL667548
    Standard wavelengths: 213, 261 nm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 781.00
    SFr. 781.00
    1 * 1 ST
       SFr. 781.00

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Pelicase with inlay for 5 filters
    Pelicase with inlay for 5 filters
    HELL9-450-5-750
    Log in for availability
    1 * 1 ST - SFr. 89.80

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.