Order Entry
Switzerland
ContactUsLinkComponent
 
 
 
3,5-Dinitroaniline 98%
 
undefined
 
 
3,5-Dinitroaniline 98%

 

  • Appearance:
    Yellow to light brown Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    159 to 163 °C
  • HPLC:
    ≥97.5 %
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤20 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Nickel (Ni):
    ≤1500 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤500 ppm
  • Zinc (Zn):
    ≤100 ppm
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together