Order Entry
Switzerland
ContactUsLinkComponent
Rolled flange bottles, narrow mouth, without clamp closure, DURAN®
Rolled flange bottles, narrow mouth, without clamp closure, DURAN®
Catalog # 391-0025
Supplier:  DWK Life Sciences
undefined
Rolled flange bottles, narrow mouth, without clamp closure, DURAN®
Catalog # 391-0025
Supplier:  DWK Life Sciences

Specifications

  • Ext.Ø:
    45 mm
  • Capacity:
    100 ml
  • Height:
    135 mm
  • Neck I-Ø:
    17 mm
  • Pk:
    1

Specifications

About this item

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For sampling and cultivation.