Order Entry
Switzerland
ContactUsLinkComponent
Cryogenic chest freezer, −152 °C, PHCbi
Cryogenic chest freezer, −152 °C, PHCbi
Catalog # 472-0107
Supplier:  PHC Corporation
undefined
Cryogenic chest freezer, −152 °C, PHCbi
Catalog # 472-0107
Supplier:  PHC Corporation

Specifications

  • W×D×H ext.:
    1400×800×945 mm
  • Capacity:
    128 L
  • Description:
    Cryogenic chest freezer, −152 °C, MDF-1156, without integrated temperature recorder
  • Seq:
    03
  • Model:
    MDF-1156-PE
  • Cat. No.:
    472-0107
  • Access ports:
    1
  • Alarm:
    Audible and visual
  • Display:
    Digital
  • Door lock:
    Yes
  • Weight:
    265 kg
  • Pk:
    1
  • W×D×H int.:
    500×450×572 mm
  • Temperature:
    −152 °C

Specifications

About this item

HCFC-free, ideal for long term preservation of biologicals, blood components and various cells below the recrystallisation point. With an aluminum interior, employing microprocessor control (with digital display) to maintain a high-precision temperature environment. Featuring 'hot line' for secure sealing at the top edges of the unit preventing frost and icing problems that may reduce insulation efficiency and obstruct door movements. The units have rigid polyurethane insulation.

  • Built-in audible and visual alarms for temperature and power failure
  • Easy to open and close hinged door, door handle with latch-locking system
  • Specially designed compressor and cascade refrigeration system
  • Ring back and self-diagnostic functions
  • Filter check lamp and easy-to-clean air filter which can be accessed from the front

Temperature range: −130 to −152 °C.

Delivery: Supplied without LN2 back-up connections or chart recorder, please order separately. 4 heavy duty castors for ease of movement and 2 levelling feet.