Order Entry
Switzerland
ContactUsLinkComponent
Staining jars according to Coplin, DURAN®
Staining jars according to Coplin, DURAN®
Catalog # SCOT233190006
Supplier:  DWK Life Sciences
undefined
Staining jars according to Coplin, DURAN®
Catalog # SCOT233190006
Supplier:  DWK Life Sciences

Specifications

  • Ø:
    66 mm
  • Description:
    Staining jar acc. to Coplin for 10 microscope slides
  • Height:
    108 mm
  • Pk:
    10

Specifications

About this item

Soda-lime glass.

For 10 standard microscopy slides (76×26 mm).

Caution: Do not clean staining dishes and jars at temperatures above 60 °C (glass corrosion is possible).